Motion
CB-5256-32
CB-5256-32 3-1/4 X 3-1/2 X 4in 660/932 Cast Brn Sleeve Bearing
MI ITEM #06667745
MFR #CB-5256-32
Price$92.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB-5256-32 3-1/4 X 3-1/2 X 4in 660/932 Cast Brn Sleeve Bearing
MI ITEM #06667745
MFR #CB-5256-32

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.67/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    3.5000 in
  • Overall Length  
    4.0000 in
  • Overall Width
    3.5000 in

Details

  • Branding
    ISOSTATIC
  • Description
    CB-5256-32 3-1/4 X 3-1/2 X 4in 660/932 Cast Brn Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.0015
  • Length Tolerance
    ±.005
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    CB525632
  • Manufacturer Upc Number
    00846802022945
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    +.003 to +.005
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802022945

Overview

Mfr description
CB-5256-32 3-1/4 X 3-1/2 X 4IN C/B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought