Motion
CB-5260-48
Plain Sleeve & Flanged Bearing - 3.2500 in ID, 3.7500 in OD, 6.0000 in Length, Cast Bronze Material
Mi Item #06667747
MFR #CB-5260-48
Price$198.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 3.2500 in ID, 3.7500 in OD, 6.0000 in Length, Cast Bronze Material
Mi Item #06667747
MFR #CB-5260-48

Mfr description
CB-5260-48 3-1/4 X 3-3/4 X 6IN C/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.26/each

Specifications

Dimensions

  • Inner Diameter
    3-1/4 in
  • Inside Diameter
    3.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    6.0000 in
  • Outer Diameter
    3-3/4 in
  • Outside Diameter  
    3.7500 in
  • Overall Length  
    6.0000 in
  • Overall Width
    3.7500 in
  • Weight
    5.3230 lbs

Details

  • Bearing Material
    Bronze
  • Branding
    ISOSTATIC
  • Description
    CB-5260-48 3-1/4 X 3-3/4 X 6in 660/932 Cast Brn Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.0015
  • Length Tolerance
    ±.005
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    CB526048
  • Manufacturer Upc Number
    00846802022969
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max Pressure
    20000 psi
  • Max V Value
    750
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    +.003 to +.005
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802022969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)