Motion
CB-6480-48
Plain Sleeve & Flanged Bearing - 4.0000 in ID, 127 mm OD, 6.0000 in Length, Cast Bronze Material
MI ITEM #06667767
MFR #CB-6480-48
Price$522.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 4.0000 in ID, 127 mm OD, 6.0000 in Length, Cast Bronze Material
MI ITEM #06667767
MFR #CB-6480-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$522.41/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Inside Diameter
    4.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    127 mm
  • Overall Length  
    6.0000 in
  • Overall Width
    5.0000 in

Details

  • Bearing Material
    Cast Bronze
  • Branding
    ISOSTATIC
  • Description
    CB-6480-48 4 X 5 X 6in 660/932 Cast Brnz Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.0015
  • Length Tolerance
    ±.005
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    CB648048
  • Manufacturer Upc Number
    00846802023195
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    +.003 to +.005
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802023195

Overview

Mfr description
CB-6480-48 4 X 5 X 6IN C/B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought