Motion
CB-8088-56
CB-8088-56 5 X 5-1/2 X 7in 660/932 Cast Brnz Sleeve Bearing
Mi Item #06667781
MFR #CB-8088-56
Price$370.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB-8088-56 5 X 5-1/2 X 7in 660/932 Cast Brnz Sleeve Bearing
Mi Item #06667781
MFR #CB-8088-56

Mfr description
CB-8088-56 5 X 5-1/2 X 7IN C/B
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.40/each

Specifications

Dimensions

  • Inside Diameter
    5.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    5.5000 in
  • Overall Length  
    7.0000 in
  • Overall Width
    5.5000 in

Details

  • Branding
    ISOSTATIC
  • Description
    CB-8088-56 5 X 5-1/2 X 7in 660/932 Cast Brnz Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.0015
  • Length Tolerance
    ±.005
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    CB808856
  • Manufacturer Upc Number
    00846802023355
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    +.003 to +.005
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802023355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)