Motion
EF141824
Plain Sleeve & Flanged Bearing - 0.8770 in ID, 1.1290 in OD, 1.5000 in Length, 1.5000 in Flg Dia., Powdered Metal Material
MI ITEM #06667800
MFR #EF141824
Price$8.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.8770 in ID, 1.1290 in OD, 1.5000 in Length, 1.5000 in Flg Dia., Powdered Metal Material
MI ITEM #06667800
MFR #EF141824

Mfr description
EF141824 .877 X 1.129 X 1-1/2 X 1-1/2 X
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.8770 in
  • Flange Diameter  
    1.5000 in
  • Flange Outside Diameter
    1.5 in
  • Flange Thickness
    0.125 in
  • Inner Diameter
    7/8 in
  • Inside Diameter
    0.8750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1-1/2 in
  • Outer Diameter
    1-1/8 in
  • Outside Diameter  
    1.1290 in
  • Overall Length  
    1.5000 in
  • Overall Width
    1.5000 in
  • Weight
    0.1635 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    EF141824 .877 X 1.129 X 1-1/2 X 1-1/2 X 1/8in Pwd Flange Bearing
  • Flange Diameter Tolerance
    ±.01
  • Flange Thickness Tolerance
    ±.01 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EF141824
  • Manufacturer Upc Number
    00846802036416
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802036416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)