Motion
EP202632
Plain Sleeve & Flanged Bearing - 1.2535 in ID, 1.6300 in OD, 2.0000 in Length, Powdered Metal Bronze Material
MI ITEM #06667885
MFR #EP202632
Your Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.2535 in ID, 1.6300 in OD, 2.0000 in Length, Powdered Metal Bronze Material
MI ITEM #06667885
MFR #EP202632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.57/each(List $22.86)

Overview

Mfr description
EP202632 1.2535 X 1.63 X 2IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .0075
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.0015
  • Outside Diameter
  • Overall Width
    1.6250 in
  • Description
    EP202632 1.2535 X 1.63 X 2in Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    1.2535 in
  • Manufacturer Upc Number
    00846802034030
  • UPC_NO
    00846802034030
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    EP202632
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text