Motion
EW102001
Plain Sleeve Thrust Washer - 0.6250 in ID, 1.2540 in OD, 1/16 in Thickness, Powdered Metal Bronze Material
MI ITEM #06667920
MFR #EW102001
Price$2.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.6250 in ID, 1.2540 in OD, 1/16 in Thickness, Powdered Metal Bronze Material
MI ITEM #06667920
MFR #EW102001

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.14/each

Specifications

Dimensions

  • Bore Diameter
    0.6270 in
  • Inner Diameter
    5/8 in
  • Inside Diameter  
    0.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outer Diameter
    1-1/4 in
  • Outside Diameter  
    1.2540 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    1.2500 in
  • Thickness  
    1/16 in
  • Weight
    0.0133 lbs

Details

  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    EW102001 .627 X 1.254 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EW102001
  • Manufacturer Upc Number
    00846802037086
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802037086

Overview

Mfr description
EW102001 .627 X 1.254 X 1/16IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought