Motion
EW162604
EW162604 1.003 X 1.63 X 1/4in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #06667922
MFR #EW162604
Your Price$6.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EW162604 1.003 X 1.63 X 1/4in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #06667922
MFR #EW162604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.17/each(List $8.52)

Overview

Mfr description
EW162604 1.003 X 1.63 X 1/4IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Outside Diameter Tolerance
    ±.01
  • Outside Diameter
  • Bore Diameter
    1.0030 in
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Manufacturer Upc Number
    00846802037123
  • UPC_NO
    00846802037123
  • Description
    EW162604 1.003 X 1.63 X 1/4in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    EW162604
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.005
  • Freight Class
    77.5
  • Overall Width
    1.6250 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text