Motion
FB-25-2
Plain Sleeve & Flanged Bearing - 0.1270 in ID, 0.3150 in OD, 0.2500 in Length, 0.3750 in Flg Dia., Powdered Metal Material
MI ITEM #06667944
MFR #FB-25-2
Your Price$2.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.1270 in ID, 0.3150 in OD, 0.2500 in Length, 0.3750 in Flg Dia., Powdered Metal Material
MI ITEM #06667944
MFR #FB-25-2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2.49/each(List $3.44)

Overview

Mfr description
FB-25-2 .127 X .315 X 1/4 X 3/8 X 3/64IN

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.005
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.001
  • Outside Diameter
  • Overall Width
    0.3750 in
  • Description
    FB-25-2 .127 X .315 X 1/4 X 3/8 X 3/64in Pwdr Mtl Flange Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.1250 in
  • Manufacturer Upc Number
    00846802041632
  • UPC_NO
    00846802041632
  • Weight
    0.0042 lbs
  • Manufacturer Catalog Number
    FB252
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    0.375 in
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness
    0.0468 in
  • Flange Thickness Tolerance
    ±.005 in
  • Inner Diameter
    1/8 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Outer Diameter
    5/16 in
  • Nominal Overall Length
    1/4 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text