Motion
FB-811-5
FB-811-5 .502 X .69 X 5/8 X 15/16 X 1/8in Pwdr Mt Flange Bearing
MI ITEM #06667970
MFR #FB-811-5
Your Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FB-811-5 .502 X .69 X 5/8 X 15/16 X 1/8in Pwdr Mt Flange Bearing
MI ITEM #06667970
MFR #FB-811-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.08/each(List $4.24)

Overview

Mfr description
FB-811-5 .502 X .69 X 5/8 X 15/16 X 1/8I

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.005
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.001
  • Outside Diameter
  • Overall Width
    0.9375 in
  • Description
    FB-811-5 .502 X .69 X 5/8 X 15/16 X 1/8in Pwdr Mt Flange Bearing
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802042585
  • UPC_NO
    00846802042585
  • Manufacturer Catalog Number
    FB8115
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    0.9375 in
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness
    0.125 in
  • Flange Thickness Tolerance
    ±.005 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought