Motion
FF-1304-1
FF-1304-1 1 X 1.3785 X 2 X 1-3/4 X 3/16in Pwdr Mt Flange Bearing
MI ITEM #06667996
MFR #FF-1304-1
Your Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FF-1304-1 1 X 1.3785 X 2 X 1-3/4 X 3/16in Pwdr Mt Flange Bearing
MI ITEM #06667996
MFR #FF-1304-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.18/each(List $29.23)

Overview

Mfr description
FF-1304-1 1 X 1.3785 X 2 X 1-3/4 X 3/16I
  • Isostatic Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Isostatic sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
  • Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F
  • Consult Isostatic if application requires higher temperatures or other specific operating conditions

Specifications

  • Type Of Bearing
    Round
  • Sleeve Bearing Type
    Flange Sleeve
  • Length Tolerance
    ±.0075
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.001
  • Outside Diameter
  • Overall Width
    1.6250 in
  • Description
    FF-1304-1 1 X 1.3785 X 2 X 1-3/4 X 3/16in Pwdr Mt Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    ASTM
  • ISO Grade
    1901-01-10 10:35:00
  • Series
    FF
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    00846802009779
  • UPC_NO
    00846802009779
  • Weight
    0.369 lbs
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    FF13041
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    1.625 in
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness
    0.1875 in
  • Flange Thickness Tolerance
    ±.005 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought