Motion
FF-512-3
Plain Sleeve & Flanged Bearing - 0.3765 in ID, 0.5000 in OD, 0.6250 in Length, 0.6250 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #06668029
MFR #FF-512-3
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.3765 in ID, 0.5000 in OD, 0.6250 in Length, 0.6250 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #06668029
MFR #FF-512-3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.3765 in
  • Flange Diameter  
    0.6250 in
  • Flange Outside Diameter
    0.625 in
  • Flange Thickness
    0.0938 in
  • Inside Diameter
    0.3750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    0.6250 in
  • Overall Width
    0.6250 in

Details

  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    FF-512-3 .3765 X .503 X 5/8 X 5/8 X 3/32in Pwdr M Flange Bearing
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness Tolerance
    ±.005 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FF5123
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802008727

Overview

Mfr description
FF-512-3 .3765 X .503 X 5/8 X 5/8 X 3/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought