Motion
FF-805-2
Plain Sleeve & Flanged Bearing - 0.6295 in ID, 0.8125 in OD, 0.5000 in Length, 1.0000 in Flg Dia., Powdered Metal Material
Mi Item #06668064
MFR #FF-805-2
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.6295 in ID, 0.8125 in OD, 0.5000 in Length, 1.0000 in Flg Dia., Powdered Metal Material
Mi Item #06668064
MFR #FF-805-2

Mfr description
FF-805-2 .6295 X .8155 X 1/2 X 1 X 1/8IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.74/each

Specifications

Dimensions

  • Flange Diameter  
    1.0000 in
  • Flange Outside Diameter
    1 in
  • Flange Thickness
    0.125 in
  • Inside Diameter
    16 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000 psi;13.7895 MPa
  • Outside Diameter  
    0.8125 in
  • Overall Length  
    0.5000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.0000 in
  • Recommended Shaft Size
    15.88 mm, 5/8 in
  • Weight
    0.0320 lbs, 14.515 g

Details

  • Additional Details
    Standard stock products;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil during the manufacturing process (approx. 19% by vol.);Self-lubricating;RoHS, REACH, DFARS compliant
  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Flanged
  • Description
    FF-805-2 .6295 X .8155 X 1/2 X 1 X 1/8in Pwdr Mtl Flange Bearing
  • Finish Coating
    Oil Impregnated
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness Tolerance
    ±.005 in
  • Freight Class
    77.5
  • Groove Type
    Plain
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FF8052
  • Manufacturer Upc Number
    00846802009274
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Flanged
  • Type Of Bearing
    Round
  • UPC_NO
    00846802009274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)