Motion
FM0604TU
FM0604TU 6 X 8 X 4mm Steel PTFE Flange Bearing
MI ITEM #06668081
MFR #FM0604TU
Your Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM0604TU 6 X 8 X 4mm Steel PTFE Flange Bearing
MI ITEM #06668081
MFR #FM0604TU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.55/each(List $3.53)

Overview

Mfr description
FM0604TU 6 X 8 X 4MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    12.0000 in
  • Description
    FM0604TU 6 X 8 X 4mm Steel PTFE Flange Bearing
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802071004
  • UPC_NO
    00846802071004
  • Branding
    ISOSTATIC TU
  • Manufacturer Catalog Number
    FM0604TU
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    12 in
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness
    1 in
  • Flange Thickness Tolerance
    .80 to 1.00 in
  • Load at Speed
    102000
  • Recommended Shaft Size
    5.978 to 5.990 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought