Motion
FM1417TU
Plain Sleeve & Flanged Bearing - 14 mm ID, 16 mm OD, 17 mm Length, 22 mm Flg Dia., Steel Material
MI ITEM #06668093
MFR #FM1417TU
Your Price$3.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 14 mm ID, 16 mm OD, 17 mm Length, 22 mm Flg Dia., Steel Material
MI ITEM #06668093
MFR #FM1417TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.42/each(List $4.73)

Overview

Mfr description
FM1417TU 14 X 16 X 17MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    16 mm
  • Description
    FM1417TU 14 X 16 X 17mm Steel PTFE Flange Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Flange Diameter
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • Standards Met
    REACH, ROHS Compliant
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    14 mm
  • Manufacturer Upc Number
    00846802071158
  • UPC_NO
    00846802071158
  • Weight
    0.0156 lbs
  • Manufacturer Catalog Number
    FM1417TU
  • Branding
    ISOSTATIC TU
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    22 in
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness
    1 in
  • Flange Thickness Tolerance
    .80 to 1.00 in
  • Inner Diameter
    14 mm
  • Load at Speed
    102000
  • Outer Diameter
    16 mm
  • Nominal Overall Length
    17 mm
  • Recommended Shaft Size
    13.966 to 13.984 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text