Motion
FM2511.5TU
FM2511.5TU 25 X 28 X 11.5mm Steel PTFE Flange Bearing
MI ITEM #06668126
MFR #FM2511.5TU
Your Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM2511.5TU 25 X 28 X 11.5mm Steel PTFE Flange Bearing
MI ITEM #06668126
MFR #FM2511.5TU

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$3.89/each(List $5.37)

Overview

Mfr description
FM2511.5TU 25 X 28 X 11.5MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Description
    FM2511.5TU 25 X 28 X 11.5mm Steel PTFE Flange Bearing
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802071271
  • UPC_NO
    00846802071271
  • Branding
    ISOSTATIC TU
  • Manufacturer Catalog Number
    FM2511.5TU
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    35 in
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness
    1.5 in
  • Flange Thickness Tolerance
    1.30 to 1.50 in
  • Load at Speed
    102000
  • Recommended Shaft Size
    24.959 to 24.980 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought