Motion
FM2516.5TU
Plain Sleeve & Flanged Bearing - 25 mm ID, 28 mm OD, 16.5000 mm Length, 35 mm Flg Dia., Steel Material
Mi Item #06668127
MFR #FM2516.5TU
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 25 mm ID, 28 mm OD, 16.5000 mm Length, 35 mm Flg Dia., Steel Material
Mi Item #06668127
MFR #FM2516.5TU

Mfr description
FM2516.5TU 25 X 28 X 16.5MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Flange Diameter  
    35 mm
  • Flange Outside Diameter
    35 in
  • Flange Thickness
    1.5 in
  • Inner Diameter
    25 mm
  • Inside Diameter
    25 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    16.50 mm
  • Outer Diameter
    28 mm
  • Outside Diameter  
    28 mm
  • Overall Length  
    16.5000 mm
  • Overall Width
    28 mm
  • Recommended Shaft Size
    24.959 to 24.980 in
  • Weight
    0.0389 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    FM2516.5TU 25 X 28 X 16.5mm Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    1.30 to 1.50 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM2516.5TU
  • Manufacturer Upc Number
    00846802071288
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)