Motion
FM-2530-30
Plain Sleeve & Flanged Bearing - 25 mm ID, 30 mm OD, 30 mm Length, 35 mm Flg Dia., Powdered Metal Material
Mi Item #06668128
MFR #FM-2530-30
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 25 mm ID, 30 mm OD, 30 mm Length, 35 mm Flg Dia., Powdered Metal Material
Mi Item #06668128
MFR #FM-2530-30

Mfr description
FM-2530-30 25 X 30 X 30 X 35 X 2.5MM P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Flange Diameter  
    35 mm
  • Flange Outside Diameter
    35 in
  • Flange Thickness
    2.5 in
  • Inner Diameter
    25 mm
  • Inside Diameter
    25 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    30 mm
  • Outer Diameter
    30 mm
  • Outside Diameter  
    30 mm
  • Overall Length  
    30 mm
  • Overall Width
    30 mm
  • Weight
    0.1036 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    FM-2530-30 25 X 30 X 30 X 35 X 2.5mm Pwdr Mtl Bron Flange Bearing
  • Flange Diameter Tolerance
    ±.25
  • Flange Thickness Tolerance
    ±.07 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.005 to +.03
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FM253030
  • Manufacturer Upc Number
    00846802066635
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.04 to +.07
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802066635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)