Motion
FM-2833-22
Plain Sleeve & Flanged Bearing - 28 mm ID, 33 mm OD, 22 mm Length, 38 mm Flg Dia., Powdered Metal Material
MI ITEM #06668132
MFR #FM-2833-22
List Price$15.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 28 mm ID, 33 mm OD, 22 mm Length, 38 mm Flg Dia., Powdered Metal Material
MI ITEM #06668132
MFR #FM-2833-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.94/each for your price

Overview

Mfr description
FM-2833-22 28 X 33 X 22 X 38 X 2.5MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.12
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.04 to +.07
  • Outside Diameter
  • Overall Width
    33 mm
  • Description
    FM-2833-22 28 X 33 X 22 X 38 X 2.5mm Pwdr Mtl Bron Flange Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    28 mm
  • Manufacturer Upc Number
    00846802066819
  • UPC_NO
    00846802066819
  • Weight
    0.0868 lbs
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    FM283322
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    38 in
  • Flange Diameter Tolerance
    ±.25
  • Flange Thickness
    2.5 in
  • Flange Thickness Tolerance
    ±.07 in
  • Inner Diameter
    28 mm
  • Inside Diameter Tolerance
    +.005 to +.03
  • Load at Speed
    50000
  • Outer Diameter
    33 mm
  • Nominal Overall Length
    22 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought