Motion
FM4026TU
Plain Sleeve & Flanged Bearing - 40 mm ID, 44 mm OD, 26 mm Length, 52 mm Flg Dia., Steel Material
Mi Item #06668154
MFR #FM4026TU
Price$12.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 40 mm ID, 44 mm OD, 26 mm Length, 52 mm Flg Dia., Steel Material
Mi Item #06668154
MFR #FM4026TU

Mfr description
FM4026TU 40 X 44 X 26MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.54/each

Specifications

Dimensions

  • Flange Diameter  
    52 mm
  • Flange Outside Diameter
    52 in
  • Flange Thickness
    2 in
  • Inner Diameter
    40 mm
  • Inside Diameter
    40 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    26 mm
  • Outer Diameter
    44 mm
  • Outside Diameter  
    44 mm
  • Overall Length  
    26 mm
  • Overall Width
    44 mm
  • Recommended Shaft Size
    39.950 to 39.975 in
  • Weight
    0.1280 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    FM4026TU 40 X 44 X 26mm Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    1.80 to 2.00 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM4026TU
  • Manufacturer Upc Number
    00846802071356
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)