Motion
FM-408-6
FM-408-6 4 X 8 X 6 X 12 X 2mm Pwdr Mtl Bronze Flange Bearing
MI ITEM #06668161
MFR #FM-408-6
Your Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM-408-6 4 X 8 X 6 X 12 X 2mm Pwdr Mtl Bronze Flange Bearing
MI ITEM #06668161
MFR #FM-408-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.95/each(List $2.69)

Overview

Mfr description
FM-408-6 4 X 8 X 6 X 12 X 2MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.12
  • Bore Diameter
  • Outside Diameter Tolerance
    +.019 to +.04
  • Outside Diameter
  • Overall Width
    12.0000 in
  • Description
    FM-408-6 4 X 8 X 6 X 12 X 2mm Pwdr Mtl Bronze Flange Bearing
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802064525
  • UPC_NO
    00846802064525
  • Manufacturer Catalog Number
    FM4086
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    12 in
  • Flange Diameter Tolerance
    ±.12
  • Flange Thickness
    2 in
  • Flange Thickness Tolerance
    ±.07 in
  • Inside Diameter Tolerance
    +0 to +.02
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text