Motion
FM-4556-45
FM-4556-45 45 X 56 X 45 X 67 X 5.5mm Pwdr Mtl Bron Flange Bearing
MI ITEM #06668168
MFR #FM-4556-45
List Price$94.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM-4556-45 45 X 56 X 45 X 67 X 5.5mm Pwdr Mtl Bron Flange Bearing
MI ITEM #06668168
MFR #FM-4556-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.55/each for your price

Overview

Mfr description
FM-4556-45 45 X 56 X 45 X 67 X 5.5MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.19
  • Bore Diameter
  • Outside Diameter Tolerance
    +.05 to +.083
  • Outside Diameter
  • Description
    FM-4556-45 45 X 56 X 45 X 67 X 5.5mm Pwdr Mtl Bron Flange Bearing
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802067458
  • UPC_NO
    00846802067458
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    FM455645
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    67 in
  • Flange Diameter Tolerance
    ±.25
  • Flange Thickness
    5.5 in
  • Flange Thickness Tolerance
    ±.13 in
  • Inside Diameter Tolerance
    +.009 to +.04
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought