Motion
FM-6070-50
Plain Sleeve & Flanged Bearing - 60 mm ID, 70 mm OD, 50 mm Length, 80 mm Flg Dia., Powdered Metal Material
Mi Item #06668176
MFR #FM-6070-50
Price$145.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 60 mm ID, 70 mm OD, 50 mm Length, 80 mm Flg Dia., Powdered Metal Material
Mi Item #06668176
MFR #FM-6070-50

Mfr description
FM-6070-50 60 X 70 X 50 X 80 X 5MM P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.01/each

Specifications

Dimensions

  • Flange Diameter  
    80 mm
  • Flange Outside Diameter
    80 in
  • Flange Thickness
    5 in
  • Inner Diameter
    60 mm
  • Inside Diameter
    60 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    50 mm
  • Outer Diameter
    70 mm
  • Outside Diameter  
    70 mm
  • Overall Length  
    50 mm
  • Overall Width
    70 mm
  • Weight
    0.8285 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    FM-6070-50 60 X 70 X 50 X 80 X 5mm Pwdr Mtl Bronze Flange Bearing
  • Flange Diameter Tolerance
    ±.25
  • Flange Thickness Tolerance
    ±.13 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.01 to +.04
  • Length Tolerance
    ±.19
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FM607050
  • Manufacturer Upc Number
    00846802067588
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.05 to +.083
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802067588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)