Motion
FM-609-6
FM-609-6 6 X 9 X 6 X 12 X 1.5mm Pwdr Mtl Bronze Flange Bearing
Mi Item #06668181
MFR #FM-609-6
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM-609-6 6 X 9 X 6 X 12 X 1.5mm Pwdr Mtl Bronze Flange Bearing
Mi Item #06668181
MFR #FM-609-6

Mfr description
FM-609-6 6 X 9 X 6 X 12 X 1.5MM P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Flange Outside Diameter
    12 in
  • Flange Thickness
    1.5 in
  • Inside Diameter
    6 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    9 mm
  • Overall Width
    12.0000 in

Details

  • Branding
    ISOSTATIC
  • Description
    FM-609-6 6 X 9 X 6 X 12 X 1.5mm Pwdr Mtl Bronze Flange Bearing
  • Flange Diameter Tolerance
    ±.12
  • Flange Thickness Tolerance
    ±.07 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.005 to +.03
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FM6096
  • Manufacturer Upc Number
    00846802064655
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.019 to +.04
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802064655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)