Motion
FM-914-10
Plain Sleeve & Flanged Bearing - 9 mm ID, 14 mm OD, 10 mm Length, 19 mm Flg Dia., Powdered Metal Material
MI ITEM #06668190
MFR #FM-914-10
List Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 9 mm ID, 14 mm OD, 10 mm Length, 19 mm Flg Dia., Powdered Metal Material
MI ITEM #06668190
MFR #FM-914-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.17/each for your price

Overview

Mfr description
FM-914-10 9 X 14 X 10 X 19 X 2.5MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.12
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.028 to +.05
  • Outside Diameter
  • Overall Width
    14 mm
  • Description
    FM-914-10 9 X 14 X 10 X 19 X 2.5mm Pwdr Mtl Bronze Flange Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    9 mm
  • Manufacturer Upc Number
    00846802065027
  • UPC_NO
    00846802065027
  • Weight
    0.0179 lbs
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    FM91410
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    19 in
  • Flange Diameter Tolerance
    ±.12
  • Flange Thickness
    2.5 in
  • Flange Thickness Tolerance
    ±.07 in
  • Inner Diameter
    9 mm
  • Inside Diameter Tolerance
    +.005 to +.03
  • Load at Speed
    50000
  • Outer Diameter
    14 mm
  • Nominal Overall Length
    10 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought