Motion
M0404TU
Plain Sleeve & Flanged Bearing - 4.0000 in ID, 5.5000 in OD, 4 mm Length, Steel Material
MI ITEM #06668197
MFR #M0404TU
Your Price$0.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 4.0000 in ID, 5.5000 in OD, 4 mm Length, Steel Material
MI ITEM #06668197
MFR #M0404TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.59/each(List $0.82)

Overview

Mfr description
M0404TU 4 X 5.5 X 4MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    5.5000 in
  • Description
    M0404TU 4 X 5.5 X 4mm Steel PTFE Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • Standards Met
    REACH, ROHS Compliant
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    4 mm
  • Manufacturer Upc Number
    00846802067755
  • UPC_NO
    00846802067755
  • Weight
    0.0007 lbs
  • Branding
    ISOSTATIC TU
  • Manufacturer Catalog Number
    M0404TU
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    4 mm
  • Load at Speed
    102000
  • Outer Diameter
    5.50 mm
  • Recommended Shaft Size
    3.992 to 4.000 in
  • Nominal Overall Length
    4 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought