Motion
M11550TU
Plain Sleeve & Flanged Bearing - 115 mm ID, 120 mm OD, 50 mm Length, Steel Material
MI ITEM #06668208
MFR #M11550TU
Your Price$30.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 115 mm ID, 120 mm OD, 50 mm Length, Steel Material
MI ITEM #06668208
MFR #M11550TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.13/each(List $41.58)

Overview

Mfr description
M11550TU 115 X 120 X 50MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Description
    M11550TU 115 X 120 X 50mm Steel PTFE Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    115 mm
  • Manufacturer Upc Number
    00846802069346
  • UPC_NO
    00846802069346
  • Branding
    ISOSTATIC TU
  • Manufacturer Catalog Number
    M11550TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    114.946 to 115.000 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought