Motion
M12560TU
M12560TU 125 X 130 X 60mm Steel PTFE Sleeve Bearing
MI ITEM #06668217
MFR #M12560TU
List Price$68.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12560TU 125 X 130 X 60mm Steel PTFE Sleeve Bearing
MI ITEM #06668217
MFR #M12560TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.95/each for your price

Overview

Mfr description
M12560TU 125 X 130 X 60MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Description
    M12560TU 125 X 130 X 60mm Steel PTFE Sleeve Bearing
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802069414
  • UPC_NO
    00846802069414
  • Branding
    ISOSTATIC TU
  • Manufacturer Catalog Number
    M12560TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    124.937 to 125.000 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought