Motion
M250100TU
Plain Sleeve & Flanged Bearing - 250 mm ID, 255 mm OD, 100 mm Length, Steel Material
Mi Item #06668244
MFR #M250100TU
Price$125.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 250 mm ID, 255 mm OD, 100 mm Length, Steel Material
Mi Item #06668244
MFR #M250100TU

Mfr description
M250100TU 250 X 255 X 100MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.95/each

Specifications

Dimensions

  • Inner Diameter
    250 mm
  • Inside Diameter
    250 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    100 mm
  • Outer Diameter
    255 mm
  • Outside Diameter  
    255 mm
  • Overall Length  
    100 mm
  • Overall Width
    255 mm
  • Recommended Shaft Size
    249.928 to 250.000 in
  • Weight
    3.3500 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    M250100TU 250 X 255 X 100mm Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M250100TU
  • Manufacturer Upc Number
    00846802069865
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802069865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)