Motion
M3530TU
M3530TU 35 X 39 X 30mm Steel PTFE Sleeve Bearing
MI ITEM #06668254
MFR #M3530TU
Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3530TU 35 X 39 X 30mm Steel PTFE Sleeve Bearing
MI ITEM #06668254
MFR #M3530TU

Mfr description
M3530TU 35 X 39 X 30MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.60/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inside Diameter
    35 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    39 mm
  • Recommended Shaft Size
    34.950 to 34.975 in

Details

  • Branding
    ISOSTATIC TU
  • Description
    M3530TU 35 X 39 X 30mm Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M3530TU
  • Manufacturer Upc Number
    00846802068653
  • Material
    Steel
  • Material Specification
    SAE 660
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802068653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)