Motion
M6070TU
M6070TU 60 X 65 X 70mm Steel PTFE Sleeve Bearing
MI ITEM #06668264
MFR #M6070TU
Your Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6070TU 60 X 65 X 70mm Steel PTFE Sleeve Bearing
MI ITEM #06668264
MFR #M6070TU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.70/each(List $29.94)

Overview

Mfr description
M6070TU 60 X 65 X 70MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Description
    M6070TU 60 X 65 X 70mm Steel PTFE Sleeve Bearing
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802068981
  • UPC_NO
    00846802068981
  • Manufacturer Catalog Number
    M6070TU
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    59.940 to 59.970 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text