Motion
M7060TU
Plain Sleeve & Flanged Bearing - 70 mm ID, 75 mm OD, 60 mm Length, Steel Material
MI ITEM #06668270
MFR #M7060TU
List Price$29.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 70 mm ID, 75 mm OD, 60 mm Length, Steel Material
MI ITEM #06668270
MFR #M7060TU

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$29.68/each for your price

Overview

Mfr description
M7060TU 70 X 75 X 60MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    75 mm
  • Description
    M7060TU 70 X 75 X 60mm Steel PTFE Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • Standards Met
    REACH, ROHS Compliant
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    70 mm
  • Manufacturer Upc Number
    00846802069056
  • UPC_NO
    00846802069056
  • Weight
    0.5648 lbs
  • Branding
    ISOSTATIC TU
  • Manufacturer Catalog Number
    M7060TU
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    70 mm
  • Load at Speed
    102000
  • Outer Diameter
    75 mm
  • Recommended Shaft Size
    69.940 to 69.970 in
  • Nominal Overall Length
    60 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought