Motion
SF-1014-14
Plain Sleeve & Flanged Bearing - 0.3150 in ID, 0.4375 in OD, 0.8750 in Length, 0.5625 in Flg Dia., Oil-Impregnated Bronze Material
MI ITEM #06668281
MFR #SF-1014-14
List Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.3150 in ID, 0.4375 in OD, 0.8750 in Length, 0.5625 in Flg Dia., Oil-Impregnated Bronze Material
MI ITEM #06668281
MFR #SF-1014-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.67/each for your price

Overview

Mfr description
SF-1014-14 .315 X .44 X 7/8 X 9/16 X 1/1

Specifications

  • Type Of Bearing
    Round
  • Sleeve Bearing Type
    Flange Sleeve
  • Length Tolerance
    ±.005
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.001
  • Outside Diameter
  • Overall Width
    0.5625 in
  • Description
    SF-1014-14 .315 X .44 X 7/8 X 9/16 X 1/16in Pwdr Flange Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum P Value
    2000 psi
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Series
    SF
  • Inside Diameter
    0.3125 in
  • Manufacturer Upc Number
    00846802048907
  • UPC_NO
    00846802048907
  • Weight
    0.0172 lbs, 7.8018 g
  • Additional Details
    Standard stock products;Oil-Impregnated;Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Manufacturer Catalog Number
    SF101414
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    0.5625 in
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness
    0.0625 in
  • Flange Thickness Tolerance
    ±.005 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Type
    Flanged
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought