Motion
SF-2430-20
Plain Sleeve & Flanged Bearing - 0.7530 in ID, 0.9375 in OD, 1.2500 in Length, 1.2500 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #06668325
MFR #SF-2430-20
List Price$6.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.7530 in ID, 0.9375 in OD, 1.2500 in Length, 1.2500 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #06668325
MFR #SF-2430-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.51/each for your price

Overview

Mfr description
SF-2430-20 .753 X .94 X 1-1/4 X 1-1/4 X

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.005
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.001
  • Outside Diameter
  • Overall Width
    1.2500 in
  • Description
    SF-2430-20 .753 X .94 X 1-1/4 X 1-1/4 X 1/8in Pwd Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.7500 in
  • Manufacturer Upc Number
    00846802049560
  • UPC_NO
    00846802049560
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    SF243020
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    1.25 in
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness
    0.125 in
  • Flange Thickness Tolerance
    ±.005 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought