Motion
SF-5672-40
Plain Sleeve & Flanged Bearing - 1.7530 in ID, 2.2540 in OD, 2.5000 in Length, 3.0000 in Flg Dia., Powdered Metal Bronze Material
Mi Item #06668347
MFR #SF-5672-40
Price$52.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.7530 in ID, 2.2540 in OD, 2.5000 in Length, 3.0000 in Flg Dia., Powdered Metal Bronze Material
Mi Item #06668347
MFR #SF-5672-40

Mfr description
SF-5672-40 1.753 X 2.254 X 2-1/2 X 3 X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.64/each

Specifications

Dimensions

  • Flange Diameter  
    3.0000 in
  • Flange Outside Diameter
    3 in
  • Flange Thickness
    0.25 in
  • Inside Diameter
    1.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.2540 in
  • Overall Length  
    2.5000 in
  • Overall Width
    3.0000 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    SF-5672-40 1.753 X 2.254 X 2-1/2 X 3 X 1/4in Pwdr Flange Bearing
  • Flange Diameter Tolerance
    ±.015
  • Flange Thickness Tolerance
    ±.015 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.0015
  • Length Tolerance
    ±.0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SF567240
  • Manufacturer Upc Number
    00846802050009
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)