Motion
SF-6472-16
SF-6472-16 2.003 X 2.254 X 1 X 2-1/2 X 1/8in Pwdr Flange Bearing
MI ITEM #06668352
MFR #SF-6472-16
Price$11.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF-6472-16 2.003 X 2.254 X 1 X 2-1/2 X 1/8in Pwdr Flange Bearing
MI ITEM #06668352
MFR #SF-6472-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.86/each

Specifications

Dimensions

  • Bore Diameter  
    2.0030 in
  • Flange Outside Diameter
    2.5 in
  • Flange Thickness
    0.125 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.2540 in
  • Overall Width
    2.5000 in

Details

  • Branding
    ISOSTATIC
  • Description
    SF-6472-16 2.003 X 2.254 X 1 X 2-1/2 X 1/8in Pwdr Flange Bearing
  • Flange Diameter Tolerance
    ±.01
  • Flange Thickness Tolerance
    ±.01 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.0015
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SF647216
  • Manufacturer Upc Number
    00846802050023
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050023

Overview

Mfr description
SF-6472-16 2.003 X 2.254 X 1 X 2-1/2 X 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought