Motion
ST-2038-3
Plain Sleeve Thrust Washer - 0.6250 in ID, 1.1875 in OD, 3/32 in Thickness, Powdered Metal Bronze Material
MI ITEM #06668374
MFR #ST-2038-3
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.6250 in ID, 1.1875 in OD, 3/32 in Thickness, Powdered Metal Bronze Material
MI ITEM #06668374
MFR #ST-2038-3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.28/each

Specifications

Dimensions

  • Bore Diameter
    0.6280 in
  • Inner Diameter
    5/8 in
  • Inside Diameter  
    0.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outer Diameter
    1-3/16 in
  • Outside Diameter  
    1.1875 in
  • Overall Thickness
    0.0938 in
  • Overall Width
    1.1875 in
  • Thickness  
    3/32 in
  • Weight
    0.0168 lbs

Details

  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    ST-2038-3 .628 X 1.1875 X 3/32in Pwdr Mtl Bronz Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    ST20383
  • Manufacturer Upc Number
    00846802050306
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    ST
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050306

Overview

Mfr description
ST-2038-3 .628 X 1.1875 X 3/32IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought