Motion
ST-3252-8
Plain Sleeve Thrust Washer - 1.6250 in OD, 1/4 in Thickness, Powdered Metal Bronze Material
Mi Item #06668382
MFR #ST-3252-8
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 1.6250 in OD, 1/4 in Thickness, Powdered Metal Bronze Material
Mi Item #06668382
MFR #ST-3252-8

Mfr description
ST-3252-8 1.0155 X 1.625 X 1/4IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.04/each

Specifications

Dimensions

  • Inner Diameter
    1.0000 in
  • Inside Diameter  
    1.0155 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outer Diameter
    1-5/8 in
  • Outside Diameter  
    1.6250 in
  • Overall Thickness
    0.2500 in
  • Overall Width
    1.6250 in
  • Thickness  
    1/4 in
  • Weight
    0.0732 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    ST-3252-8 1.0155 X 1.625 X 1/4in Pwdr Mtl Bronz Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    ST32528
  • Manufacturer Upc Number
    00846802050528
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    ST
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)