Motion
ST-4076-2
ST-4076-2 1.265 X 2.375 X 1/16in Pwdr Mtl Bronz Thrust Washer Bearing
Mi Item #06668387
MFR #ST-4076-2
Price$7.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ST-4076-2 1.265 X 2.375 X 1/16in Pwdr Mtl Bronz Thrust Washer Bearing
Mi Item #06668387
MFR #ST-4076-2

Mfr description
ST-4076-2 1.265 X 2.375 X 1/16IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.52/each

Specifications

Dimensions

  • Inside Diameter  
    1.2650 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.3750 in
  • Overall Width
    2.3750 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    ST-4076-2 1.265 X 2.375 X 1/16in Pwdr Mtl Bronz Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.01
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    ST40762
  • Manufacturer Upc Number
    00846802050641
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)