Motion
ST-4076-4
Plain Sleeve Thrust Washer - 2.3750 in OD, 1/8 in Thickness, Powdered Metal Bronze Material
MI ITEM #06668388
MFR #ST-4076-4
Your Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 2.3750 in OD, 1/8 in Thickness, Powdered Metal Bronze Material
MI ITEM #06668388
MFR #ST-4076-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.00/each(List $11.04)

Overview

Mfr description
ST-4076-4 1.265 X 2.375 X 1/8IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Outside Diameter Tolerance
    ±.015
  • Outside Diameter
  • Bore Diameter
    1.2650 in
  • Thickness
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Series
    ST
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Overall Thickness
    0.1250 in
  • Manufacturer Upc Number
    00846802050658
  • UPC_NO
    00846802050658
  • Weight
    0.0913 lbs
  • Description
    ST-4076-4 1.265 X 2.375 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Inner Diameter
    1-1/4 in
  • Manufacturer Catalog Number
    ST40764
  • Load at Speed
    50000
  • Outer Diameter
    2-3/8 in
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.01
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Width
    2.3750 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought