Motion
ST-48112-6
ST-48112-6 1.51 X 3.5 X 3/16in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #06668390
MFR #ST-48112-6
Your Price$18.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ST-48112-6 1.51 X 3.5 X 3/16in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #06668390
MFR #ST-48112-6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$18.72/each(List $25.83)

Overview

Mfr description
ST-48112-6 1.51 X 3.5 X 3/16IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Outside Diameter Tolerance
    ±.02
  • Outside Diameter
  • Bore Diameter
    1.5100 in
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Manufacturer Upc Number
    00846802050719
  • UPC_NO
    00846802050719
  • Description
    ST-48112-6 1.51 X 3.5 X 3/16in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    ST481126
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.01
  • Freight Class
    77.5
  • Overall Width
    3.5000 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought