Motion
ST-4864-4
ST-4864-4 1.503 X 2 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
Mi Item #06668391
MFR #ST-4864-4
Price$3.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ST-4864-4 1.503 X 2 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
Mi Item #06668391
MFR #ST-4864-4

Mfr description
ST-4864-4 1.503 X 2 X 1/8IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.92/each

Specifications

Dimensions

  • Inside Diameter  
    1.5030 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.0000 in
  • Overall Width
    2.0000 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    ST-4864-4 1.503 X 2 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.01
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    ST48644
  • Manufacturer Upc Number
    00846802050696
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)