Motion
ST-816-2
ST-816-2 .255 X .5 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #06668397
MFR #ST-816-2
Price$0.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ST-816-2 .255 X .5 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #06668397
MFR #ST-816-2

Mfr description
ST-816-2 .255 X .5 X 1/16IN P/M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.64/each

Specifications

Dimensions

  • Bore Diameter
    0.2550 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.5000 in
  • Overall Width
    0.5000 in

Details

  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    ST-816-2 .255 X .5 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    ST8162
  • Manufacturer Upc Number
    00846802050108
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)