Motion
TB-712
Plain Sleeve Thrust Washer - 0.4375 in ID, 0.7500 in OD, Powdered Metal Bronze Material
MI ITEM #06668408
MFR #TB-712
List Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.4375 in ID, 0.7500 in OD, Powdered Metal Bronze Material
MI ITEM #06668408
MFR #TB-712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.69/each for your price

Overview

Mfr description
TB-712 .439 X .75 X 1/16IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Inside Diameter
  • Outside Diameter Tolerance
    ±.01
  • Outside Diameter
  • Bore Diameter
    0.4390 in
  • Material
    Powdered Metal Bronze
  • Bushing Material
    Sintered Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum P Value
    13.7895 N/mm^2;2000 psi
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Series
    TB
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Finish Coating
    Oil Impregnated
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Overall Thickness
    0.0625 in
  • Manufacturer Upc Number
    00846802042905
  • UPC_NO
    00846802042905
  • Weight
    0.0042 lbs
  • Additional Details
    Standard stock products;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil;Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Description
    TB-712 .439 X .75 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    TB712
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.005
  • Recommended Shaft Size
    7/16 in
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Width
    0.7500 in
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought