Motion
TT-1001-1
Plain Sleeve Thrust Washer - 13 mm ID, 1.0000 in OD, 3.18 mm, 0.1250 in Thickness, Powdered Metal Bronze Material
Mi Item #06668412
MFR #TT-1001-1
Price$2.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 13 mm ID, 1.0000 in OD, 3.18 mm, 0.1250 in Thickness, Powdered Metal Bronze Material
Mi Item #06668412
MFR #TT-1001-1

Mfr description
TT-1001-1 .510 X 1 X 1/8IN P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.44/each

Specifications

Dimensions

  • Inside Diameter  
    13 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    13.7895 MPa;2000 psi
  • Outside Diameter  
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.0000 in
  • Thickness  
    0.1250 in, 3.18 mm
  • Weight
    0.0168 lbs, 0.0076 kg

Details

  • Additional Details
    Standard stock products;Self-lubricating;RoHS Compliant;REACH Compliant;DFARS compliant
  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    TT-1001-1 .510 X 1 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Finish Coating
    Oil Impregnated
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    TT10011
  • Manufacturer Upc Number
    00846802010119
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    TT
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802010119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)