Motion
TT-1603-3
TT-1603-3 1.0155 X 1.625 X 1/16in Pwdr Mtl Bron Thrust Washer Bearing
MI ITEM #06668425
MFR #TT-1603-3
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT-1603-3 1.0155 X 1.625 X 1/16in Pwdr Mtl Bron Thrust Washer Bearing
MI ITEM #06668425
MFR #TT-1603-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.96/each

Specifications

Dimensions

  • Bore Diameter
    1.0155 in
  • Inside Diameter  
    1.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.6250 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    1.6250 in
  • Weight
    0.018 lbs

Details

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Branding
    ISOSTATIC
  • CAD Drawing
  • Description
    TT-1603-3 1.0155 X 1.625 X 1/16in Pwdr Mtl Bron Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    TT16033
  • Manufacturer Upc Number
    00846802010379
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802010379

Overview

Mfr description
TT-1603-3 1.0155 X 1.625 X 1/16IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought