Motion
TT-2304-1
Plain Sleeve Thrust Washer - 32 mm ID, 2.3750 in OD, 0.0625 in, 1.59 mm Thickness, Powdered Metal Bronze Material
MI ITEM #06668428
MFR #TT-2304-1
Price$7.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 32 mm ID, 2.3750 in OD, 0.0625 in, 1.59 mm Thickness, Powdered Metal Bronze Material
MI ITEM #06668428
MFR #TT-2304-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.16/each

Specifications

Dimensions

  • Bore Diameter
    1.2650 in
  • Inside Diameter  
    32 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000 psi;13.79 MPa
  • Outside Diameter  
    2.3750 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    2.3750 in
  • Thickness  
    0.0625 in, 1.59 mm
  • Weight
    0.0459 lbs, 20.82 g

Details

  • Additional Details
    Standard stock products;SAE 841-copper (87-90%), tin (8-9), carbon, other elements;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil during the manufacturing process (approx. 19% by vol.);Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    TT-2304-1 1.265 X 2.375 X 1/16in Pwdr Mtl Bronz Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.01
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    TT23041
  • Manufacturer Upc Number
    00846802010515
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    TT
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802010515

Overview

Mfr description
TT-2304-1 1.265 X 2.375 X 1/16IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought