Motion
W06TU
Plain Sleeve Thrust Washer - 0.5000 in ID, 0.8750 in OD, 1.55 mm, 0.0610 in Thickness, Steel Material
MI ITEM #06668435
MFR #W06TU
Your Price$1.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.5000 in ID, 0.8750 in OD, 1.55 mm, 0.0610 in Thickness, Steel Material
MI ITEM #06668435
MFR #W06TU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.96/each(List $2.70)

Overview

Mfr description
W06TU .500 X .875 X 0.061IN STEEL PTFE

Specifications

  • Bearing Material
    Steel
  • Inside Diameter
  • Outside Diameter Tolerance
    -0.01
  • Outside Diameter
  • Bore Diameter
    0.5000 in
  • Thickness
  • Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Backing Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Maximum P Value
    250 N/mm^2;36250 psi
  • Max V Value
    1900
  • Material Specification
    SAE 841
  • Series
    TU
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TU
  • Manufacturer Upc Number
    00846802058258
  • UPC_NO
    00846802058258
  • Weight
    0.0064 lbs, 0.0029 kg
  • Additional Details
    Self-lubricating;Steel Backed;PTFE Lined
  • Description
    W06TU .500 X .875 X 0.061in Steel PTFE Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    W06TU
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Inside Diameter Tolerance
    +.010
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Length
    0.0625 in
  • Overall Width
    0.8750 in
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text