Motion
W13TU
W13TU .937 X 1.625 X 0.061in Steel PTFE Thrust Washer Bearing
MI ITEM #06668440
MFR #W13TU
List Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W13TU .937 X 1.625 X 0.061in Steel PTFE Thrust Washer Bearing
MI ITEM #06668440
MFR #W13TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.29/each for your price

Overview

Mfr description
W13TU .937 X 1.625 X 0.061IN STEEL PTFE

Specifications

  • Bearing Material
    Steel
  • Outside Diameter Tolerance
    -0.01
  • Outside Diameter
  • Bore Diameter
    0.9370 in
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TU
  • Manufacturer Upc Number
    00846802058326
  • UPC_NO
    00846802058326
  • Description
    W13TU .937 X 1.625 X 0.061in Steel PTFE Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    W13TU
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Inside Diameter Tolerance
    +.010
  • Freight Class
    77.5
  • Overall Width
    1.6250 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought