Motion
W16TU
Plain Sleeve Thrust Washer - 1.1250 in ID, 2.0000 in OD, 1.55 mm, 0.0610 in Thickness, Steel Material
MI ITEM #06668442
MFR #W16TU
Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 1.1250 in ID, 2.0000 in OD, 1.55 mm, 0.0610 in Thickness, Steel Material
MI ITEM #06668442
MFR #W16TU

Mfr description
W16TU 1.125 X 2 X 0.061IN STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.99/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Inside Diameter  
    1.1250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    36250 psi
  • Outside Diameter  
    2.0000 in
  • Overall Length
    0.0625 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    2.0000 in
  • Thickness  
    0.0610 in, 1.55 mm
  • Weight
    0.0312 lbs

Details

  • Additional Details
    Steel Backed;PTFE Lined;Self-Lubricating
  • Backing Material
    Low Carbon Steel
  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Bushing Material
    Metal-Polymer Composite
  • Description
    W16TU 1.125 X 2 X 0.061in Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.010
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    W16TU
  • Manufacturer Upc Number
    00846802058340
  • Material
    Steel
  • Material Specification
    PTFE
  • Max PV Dry (psi x fpm)
    102000
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Series
    TU
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802058340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)